5 ft. Hose and Bracket for Modesto™ MSB2424, MSB3624 and MSBIDTG2424 Mop Service Basins
5 ft. Hose and Bracket for Modesto™ MSB2424, MSB3624 and MSBIDTG2424 Mop Service Basins
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Modesto™ MSB2424, MSB3624 and MSBIDTG2424 Mop Service Basins
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5 ft
- NSF Certified:
- No
- UPC:
- 088754152633
- WaterSense Labeled:
- No