36 x 24 in. Mop Basin in Grey
Berkeley 36 x 24 in. Mop Basin in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Berkeley
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Terrazzo
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 36 in x 24 in
- UPC:
- 088754154453