32 in. x 32 in. Shower Base with Center Drain in White
Cascade™ 32 in. x 32 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory installed leakproof stainless steel drain
- Integral underside rib structure design provides an extensive leveling and support system to insure a strong and durable installation
- Permanent slip resistant surface is molded into the floor.
- 80% lighter than masonry floors
Specifications
- Application:
- Residential
- Collection:
- Cascade™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 6 in
- Length:
- 32 in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Shower Base Shape:
- Square
- Threshold Height:
- 6 in
- UPC:
- 088754030139
- Width:
- 32 in