48 X 32 White MOLDED Shower Base
Cascade™ 48 X 32 White MOLDED Shower Base
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory installed leakproof stainless steel drain
- Integral underside rib structure design provides an extensive leveling and support system to insure a strong and durable installation
- Permanent slip resistant surface is molded into the floor.
- 80% lighter than masonry floors
Specifications
- Application:
- Residential
- Collection:
- Cascade™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 48-1/2
- Drain Location:
- Center
- Drain Opening:
- 2
- Height:
- 2-3/4
- Length:
- 48
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 2-3/4
- Type:
- F4832WL100
- UPC:
- 088754031075
- Width:
- 32