AMERICAN STANDARD FIAT SHOWERS ADA SHOWER BASE 60X30 WHITE
Galaxy™ AMERICAN STANDARD FIAT SHOWERS ADA SHOWER BASE 60X30 WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Galaxy™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- NSF Certified:
- Yes
- Type:
- FADAF6030100
- UPC:
- 088754068538