24 x 24 in. Mop Basin in White
Molded Stone® 24 x 24 in. Mop Basin in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy gauge galvanized steel mounting brackets included
- Includes 4" or 8" knockout faucet holes
- Strainer and plug included
- Durable molded stone construction
Specifications
- ADA Compliant:
- No
- Collection:
- Molded Stone®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Freestanding
- Material:
- Stainless Steel
- Sink Installation Type:
- Wall Mount
- Sink Size, Overall:
- 24 in x 24 in
- UPC:
- 088754056573