36 in. x 36 in. Shower Base with Center Drain in White with Black
Monterey® 36 in. x 36 in. Shower Base with Center Drain in White with Black
Product Details
Product Details
- Optional Stainless Steel tiling flanges available
- Stainless steel strainer plate included
- Square
- The terrazzo surface is ground and polished with all air holes and/or pits grouted and the excess removed
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Monterey®
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- Drain Location:
- Center
- Height:
- 4 in
- Length:
- 36 in
- NSF Certified:
- Yes
- Shower Base Shape:
- Square
- UPC:
- 088754032102
- Width:
- 36 in