36 x 60 in. Rectangle Shower Base in White Portland Cement with Black and White Chips
Monterey® 36 x 60 in. Rectangle Shower Base in White Portland Cement with Black and White Chips
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Monterey®
- Color Finish Category:
- Whites
- Color Finish Name:
- White Portland Cement with Black and White Chips
- Depth:
- 36 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Steel
- NSF Certified:
- No
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4 in
- UL Listed:
- No
- UPC:
- 088754032300
- Width:
- 60 in