This product requires certification to purchase.

60 in. x 30 in. Shower Base with Center Drain in Black with White

FIAT Products

Monterey® 60 in. x 30 in. Shower Base with Center Drain in Black with White

  • Fast #
  • Part #F6030MFTR081
  • Item #2115186
  • Manufacturer Part #6030MFTR081
3.1 out of 5 Customer Rating
Brand image
FIAT Products

Monterey® 60 in. x 30 in. Shower Base with Center Drain in Black with White

  • Fast #
  • Part #F6030MFTR081
  • Item #2115186
  • Manufacturer Part #6030MFTR081
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Optional stainless steel tiling flanges available.
  • Stainless steel strainer plate included
  • Rectangular
  • The terrazzo surface is ground and polished with all air holes and/or pits grouted and the excess removed
  • Flexible mounting arrangement allows design flexibility
  • 69 In. long hose provides extended reach
  • 69" long hose provides extended reach
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Monterey®
Color Finish Category:
Blacks
Color Finish Name:
Black, White
Drain Location:
Center
Height:
4 in
IAPMO Listed:
No
Length:
60 in
NSF Certified:
Yes
Shower Base Shape:
Rectangle
Threshold Height:
4 in
UL Listed:
No
UPC:
088754061713
Width:
30 in