60 x 30 in. Rectangle Shower Base in Black with White
Monterey 60 x 30 in. Rectangle Shower Base in Black with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Monterey
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Length:
- 60 in
- NSF Certified:
- Yes
- Shower Base Shape:
- Rectangle
- UPC:
- 088754040145
- Width:
- 30 in