Mop Basin Vinyl Bumper Guard in White
Mop Basin Vinyl Bumper Guard in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with the 24" x 24" x 10" Molded-Stone Mop Services Basin less Shelf (MSB-2424)
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 36 in
- UPC:
- 088754033024