60 in. x 36 in. Shower Base in Black with White
Sequoia 60 in. x 36 in. Shower Base in Black with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No threshold wheelchair receptor
- Terrazzo construction
- Stainless steel strainer plate
- With ramp
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Sequoia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Drain Included:
- Yes
- Drain Location:
- Center
- Height:
- 4
- Installation Type:
- Wall Mount
- Length:
- 60
- NSF Certified:
- Yes
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3
- Type:
- FWTR5007081
- UPC:
- 088754101075
- Width:
- 36