1-Bowl Floor Mounted Laundry Tub in White
Serv-A-Sink® 1-Bowl Floor Mounted Laundry Tub in White
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Serv-A-Sink®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Bowls:
- 1
- Sink Bowl Size:
- 17-3/4 in x 20-1/8 in x 13-3/8 in
- Sink Installation Type:
- Wall Mount
- UPC:
- 088754061133