24 x 24 in. Mop Basin in Grey
Stockton 24 x 24 in. Mop Basin in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Terrazzo construction
- Includes integral stainless steel drain assembly and strainer plate
Specifications
- ADA Compliant:
- No
- Collection:
- Stockton
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Cement, Stainless Steel
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 24 in x 24 in
- UPC:
- 088754161314