This product requires certification to purchase.

28 x 28 in. Mop Basin in Grey

FIAT Products

Stockton 28 x 28 in. Mop Basin in Grey

  • Fast #
  • Part #FTSBCR1000501
  • Item #3860154
  • Manufacturer Part #TSBCR1000501
3.4 out of 5 Customer Rating
Brand image
FIAT Products

Stockton 28 x 28 in. Mop Basin in Grey

  • Fast #
  • Part #FTSBCR1000501
  • Item #3860154
  • Manufacturer Part #TSBCR1000501
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Six inch (152mm) drop front threshold
  • Terrazzo construction
  • Includes integral stainless steel drain assembly and strainer plate
  • Requires Certification
Dimensions & Measurements
Sink Size, Overall
28 in x 28 in
Characteristics & Features
Collection
Stockton
Color Finish Category
Greys
Color Finish Name
Grey
Installation Type
Floor Mount
Material
Cement, Stainless Steel
Sink Installation Type
Corner Mount
Warranty & Product Information
ADA Compliant
No
UPC
088754161291