32 x 32 in. Mop Basin in Grey
Stockton 32 x 32 in. Mop Basin in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Stockton
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Stainless Steel
- Sink Installation Type:
- Corner Mount
- Sink Size, Overall:
- 32 in x 32 in
- UPC:
- 088754161376