32 in. Shower Base with Center Drain
Terrazzo 32 in. Shower Base with Center Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Terrazzo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Material:
- Composite
- NSF Certified:
- Yes
- UPC:
- 088754032171