36 in. x 36 in. Shower Base with Center Drain in Black with White
Terrazzo 36 in. x 36 in. Shower Base with Center Drain in Black with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Terrazzo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Drain Location:
- Center
- Height:
- 7
- Length:
- 36
- NSF Certified:
- Yes
- Shower Base Shape:
- Rectangle
- UPC:
- 088754039989
- Width:
- 36