36 in. x 36 in. Shower Base with Center Drain in Black with White
Terrazzo 36 in. x 36 in. Shower Base with Center Drain in Black with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single threshold
- Terrazzo construction
- Integrated stainless steel strainer plate
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Terrazzo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Height:
- 7 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 36 in
- NSF Certified:
- Yes
- Shower Base Shape:
- Square
- Threshold Height:
- 3 in
- UL Listed:
- No
- UPC:
- 088754032317
- Width:
- 36 in