36 in. x 36 in. Shower Base with Center Drain in White with Black
Terrazzo 36 in. x 36 in. Shower Base with Center Drain in White with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117, ANSI 1 2000
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Terrazzo
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 36
- NSF Certified:
- No
- Shower Base Shape:
- Square
- UL Listed:
- No
- UPC:
- 088754100993
- Width:
- 36