36X32 TRAZ BSE *MONTER
Terrazzo 36X32 TRAZ BSE *MONTER
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- Terrazzo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Material:
- Composite
- NSF Certified:
- Yes
- Type:
- F3632MFTR081
- UPC:
- 088754120465