42 x 42 in. Square Shower Base in Black/White
Terrazzo 42 x 42 in. Square Shower Base in Black/White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Terrazzo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Drain Location:
- Center
- Height:
- 4
- Length:
- 42
- Material:
- Composite
- NSF Certified:
- Yes
- Shower Base Shape:
- Square
- Threshold Height:
- 3
- UPC:
- 088754061690
- Width:
- 42