48 x 32 in. Rectangle Shower Base in Black/White
Terrazzo 48 x 32 in. Rectangle Shower Base in Black/White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single threshold
- Terrazzo construction
- Integrated stainless steel strainer plate
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Terrazzo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Drain Location:
- Center
- Height:
- 4
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 48
- Material:
- Composite
- NSF Certified:
- Yes
- Shower Base Shape:
- Rectangle
- Strainer Color:
- Stainless Steel
- Threshold Height:
- 3
- UL Listed:
- No
- UPC:
- 088754032225
- Width:
- 32