20 x 23-7/8 in. Floor Mount Laundry Sink in White
Tuf Tub 20 x 23-7/8 in. Floor Mount Laundry Sink in White
Product Details
Product Details
- Less faucet and supply
- Integral drain and plug
- Single bowl laundry tub with legs
- Polyethylene
Specifications
- ADA Compliant:
- No
- Collection:
- Tuf Tub
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 4 in
- Length:
- 23-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Depth:
- 23-1/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Plastic
- UPC:
- 088754025661
- Width:
- 20 in