60 x 32 in. Tub & Shower Unit in White Left Drain
60 x 32 in. Tub & Shower Unit in White Left Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This unit is a smooth wall unit. (no tile pattern)
- Sides and back are reinforced for handicap seats and bars (seats and bars not included)
- Non-Skid textured bottom surface
- Integral HydroBerm feature forms an effective splash guard along the top edge of the tub/shower enclosure
- Green friendly tubs and showers: Utilizing advanced chemistry that yields, higher quality, greater strength and lower emissions
- Above floor plumbing
- Gel coat thickness .020+/- .005
- 1st laminate .125" nominal thickness
- The bottom of the unit is reinforced with wood to meet a 300# load test
- 2nd laminate completely covers all areas
Documents
Specifications
- Above Floor Rough:
- Yes
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Number of Pieces:
- 1 Piece
- Overall Height:
- 73-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in