60 x 36 in. Tub & Shower Unit in White Right Drain
60 x 36 in. Tub & Shower Unit in White Right Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Overall Height:
- 74 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Soaking Depth:
- 18 in