36 x 48 in. Fiberglass Shower with Left Hand Seat in White
36 x 48 in. Fiberglass Shower with Left Hand Seat in White
Product Details
Product Details
- Warm to the touch
- Comes with a molded seat on the left side
- Large, bi-level, self-draining soap ledges span the entire back wall
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 79-1/4 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Fiberglass
- UL Listed:
- No
- Width:
- 48 in