36 x 60 in. Tub and Shower with Left Hand Drain
36 x 60 in. Tub and Shower with Left Hand Drain
Product Details
Product Details
- Extra soap and shampoo ledges are molded in at elbow height when standing in tub
- Unique composite support plate is laminated to the bottom for added strength eliminating flex or sponging
- Anti-slip floor
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Capacity:
- 44 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Material:
- Fiberglass
- Overall Length:
- 60 in
- Overall Width:
- 36 in