This product requires certification to purchase.

36 x 60 in. Tub and Shower with Right Hand Drain

Fiber-Fab

36 x 60 in. Tub and Shower with Right Hand Drain

  • Fast #
  • Part #F101CRWH
  • Item #3177801
  • Manufacturer Part #101CRWH
3.4 out of 5 Customer Rating
Fiber-Fab

36 x 60 in. Tub and Shower with Right Hand Drain

  • Fast #
  • Part #F101CRWH
  • Item #3177801
  • Manufacturer Part #101CRWH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Unique composite support plate is laminated at the bottom for added strength eliminating flex or sponging
  • A gentle sloped backrest for reclining comfort and a clear acrylic safety grab bar for showering
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.2
Capacity:
44 gal
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Material:
Fiberglass
Overall Length:
60 in
Overall Width:
36 in