10 in. Flanged Fiberglass Elbow

You last purchased this on
 
Fiber Glass System/Smith Fibercast

10 in. Flanged Fiberglass Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

10 in. Flanged Fiberglass Elbow

  • Fast #
  • Part #N0221001700
  • Item #2227164
  • Manufacturer Part #022100-170-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Fiberglass
UL Listed:
No