This product requires certification to purchase.

12 in. Grooved Fiberglass Adapter

Fiber Glass System/Smith Fibercast

12 in. Grooved Fiberglass Adapter

  • Fast #
  • Part #N0131202050
  • Item #7051449
  • Manufacturer Part #013120-205-0
3.7 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

12 in. Grooved Fiberglass Adapter

  • Fast #
  • Part #N0131202050
  • Item #7051449
  • Manufacturer Part #013120-205-0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Fiberglass
UL Listed:
No