This product requires certification to purchase.

2 in. Barbed x Male Fiberglass Adapter

Fiber Glass System/Smith Fibercast

2 in. Barbed x Male Fiberglass Adapter

  • Fast #
  • Part #N12021914
  • Item #1353449
  • Manufacturer Part #1202-191-4
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

2 in. Barbed x Male Fiberglass Adapter

  • Fast #
  • Part #N12021914
  • Item #1353449
  • Manufacturer Part #1202-191-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Male
End Connections:
Barbed x Male
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Fiberglass