2 in. Barbed x MIP Fiberglass Adapter
2 in. Barbed x MIP Fiberglass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connections:
- Barbed x MIPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- UL Listed:
- No