This product requires certification to purchase.

2 in. Slip x MIP Fiberglass Adapter

Fiber Glass System/Smith Fibercast

2 in. Slip x MIP Fiberglass Adapter

  • Fast #
  • Part #N0120201920
  • Item #7051036
  • Manufacturer Part #012020-192-0
4.9 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

2 in. Slip x MIP Fiberglass Adapter

  • Fast #
  • Part #N0120201920
  • Item #7051036
  • Manufacturer Part #012020-192-0
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Slip
End Connection 2:
MIPS
End Connections:
Slip x MIPS
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Fiberglass
UL Listed:
No