3-1/2 in. Bell End x Male Fiberglass Adapter
3-1/2 in. Bell End x Male Fiberglass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Bell End
- End Connection 2:
- Male
- End Connections:
- Bell End x Male
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- Pressure Class:
- 2000#