This product requires certification to purchase.

3 x 2 in. NPT Fiberglass Bushing

Fiber Glass System/Smith Fibercast

3 x 2 in. NPT Fiberglass Bushing

  • Fast #
  • Part #N12032314
  • Item #1328072
  • Manufacturer Part #1203-231-4
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

3 x 2 in. NPT Fiberglass Bushing

  • Fast #
  • Part #N12032314
  • Item #1328072
  • Manufacturer Part #1203-231-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducing
Material:
Fiberglass