4-1/2 in. 2500# Fiberglass 90 Degree Elbow
4-1/2 in. 2500# Fiberglass 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Fitting Type:
- Straight
- Material:
- Fiberglass
- Pressure Class:
- 2500#