4 in. x 30 ft. Fiberglass Pipe
4 in. x 30 ft. Fiberglass Pipe
Package Quantity Info:
Each: 1 Stick: 30All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Solvent Weld
- End Connections:
- Barbed x Socket Weld
- Length:
- 30 ft
- Material:
- Fiberglass
- PipeTubing Size:
- 4 in
- UL Listed:
- No