This product requires certification to purchase.

48 x 6-5/8 in. Fiberglass Nipple

Fiber Glass System/Smith Fibercast

48 x 6-5/8 in. Fiberglass Nipple

  • Fast #
  • Part #NFN2255AS048
  • Item #7181459
  • Manufacturer Part #FN2255AS-048
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

48 x 6-5/8 in. Fiberglass Nipple

  • Fast #
  • Part #NFN2255AS048
  • Item #7181459
  • Manufacturer Part #FN2255AS-048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
6-5/8 in
Fitting Sizes:
6-5/8 in
Fitting Type:
Straight
Length:
48 in
Material:
Fiberglass
Pressure Class:
2250#