6-5/8 in. Female Fiberglass Coupling
6-5/8 in. Female Fiberglass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 6-5/8 in
- Fitting Size 2:
- 6-5/8 in
- Fitting Sizes:
- 6-5/8 in
- Material:
- Fiberglass
- Pressure Class:
- 2000#
- UL Listed:
- No