This product requires certification to purchase.

12 x 2 in. Bell End 232 psi Fiberglass Saddle

Fiber Glass System/Smith Fibercast

Green Thread™ HP 16 12 x 2 in. Bell End 232 psi Fiberglass Saddle

  • Fast #
  • Part #NF022125206
  • Item #7235040
  • Manufacturer Part #F02212-520-6
3.8 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

Green Thread™ HP 16 12 x 2 in. Bell End 232 psi Fiberglass Saddle

  • Fast #
  • Part #NF022125206
  • Item #7235040
  • Manufacturer Part #F02212-520-6
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Green Thread™ HP 16
End Connection 1:
Bell End
End Connections:
Bell End
Fits Pipe Size:
12 in
Material:
Fiberglass
Pressure - Maximum:
232 psi
Tap Size:
2 in