10 x 8 in. Bell Plastic Reducer
HP 16 10 x 8 in. Bell Plastic Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- HP 16
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Fitting Type:
- Reducer
- Length:
- 16-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 232 psi
- Type:
- Reducer