2 x 8 in. Fiberglass Nipple
Red Thread™ HP 25 2 x 8 in. Fiberglass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2992, ASTM D-2996
- Collection:
- Red Thread™ HP 25
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple, Straight
- Length:
- 8 in
- Material:
- Fiberglass
- Pressure Class:
- 362#