3 in. x Close Straight Fiberglass Nipple
Red Thread™ HP 25 3 in. x Close Straight Fiberglass Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2992, ASTM D-2996
- Application:
- Chemical Processing, Water, Oil, Gas, Food Processing, Industrial, Wastewater, Potable Water, Recycled Water, Saltwater
- Clean Bagged:
- No
- Collection:
- Red Thread™ HP 25
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Close, Nipple, Straight
- Material:
- Fiberglass
- Maximum Temperature:
- 200
- Pressure Class:
- 362#