This product requires certification to purchase.

12 in. Fiberglass Nipple

Fiber Glass System/Smith Fibercast

Red Thread™ HP 16 12 in. Fiberglass Nipple

  • Fast #
  • Part #N0121200120
  • Item #7051401
  • Manufacturer Part #012120-012-0
3.5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

Red Thread™ HP 16 12 in. Fiberglass Nipple

  • Fast #
  • Part #N0121200120
  • Item #7051401
  • Manufacturer Part #012120-012-0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2992, ASTM D-2996
Collection:
Red Thread™ HP 16
End Connection 1:
Bell End
End Connection 2:
Threaded
End Connections:
Bell End x Threaded
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Nipple, Straight
Length:
12 in
Material:
Fiberglass
Pressure Class:
435#