This product requires certification to purchase.

2-3/8 x 6 in. Threaded 4000# Fiberglass Down Hole Tubing Nipple

Fiber Glass System/Smith Fibercast

2-3/8 x 6 in. Threaded 4000# Fiberglass Down Hole Tubing Nipple

  • Fast #
  • Part #NN4020AS072
  • Item #4870301
  • Manufacturer Part #N4020AS-072
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

2-3/8 x 6 in. Threaded 4000# Fiberglass Down Hole Tubing Nipple

  • Fast #
  • Part #NN4020AS072
  • Item #4870301
  • Manufacturer Part #N4020AS-072
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-3/8
Fitting Sizes:
2-3/8 in
Fitting Type:
Straight
Length:
6
Material:
Fiberglass
Pressure Class:
4000#