This product requires certification to purchase.

1-9/10 x 2 in. 4000# Fiberglass Nipple

Fiber Glass System/Smith Fibercast

1-9/10 x 2 in. 4000# Fiberglass Nipple

  • Fast #
  • Part #NFN4015AS024
  • Item #7299902
  • Manufacturer Part #FN4015AS024
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

1-9/10 x 2 in. 4000# Fiberglass Nipple

  • Fast #
  • Part #NFN4015AS024
  • Item #7299902
  • Manufacturer Part #FN4015AS024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1-9/10 in
Fitting Sizes:
1-9/10 in
Fitting Type:
Straight
Length:
2 in
Material:
Fiberglass
Pressure Class:
4000#