This product requires certification to purchase.

2 in. Blind Fiberglass Flange

Fiber Glass System/Smith Fibercast

2 in. Blind Fiberglass Flange

  • Fast #
  • Part #N0220201710
  • Item #7051073
  • Manufacturer Part #022020-171-0
5 out of 5 Customer Rating
Brand image
Fiber Glass System/Smith Fibercast

2 in. Blind Fiberglass Flange

  • Fast #
  • Part #N0220201710
  • Item #7051073
  • Manufacturer Part #022020-171-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flange Type:
Blind
Material:
Fiberglass