2 in. Fiberglass Coupling
Red Thread™ HP 25 2 in. Fiberglass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Red Thread™ HP 25
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Sleeve, Straight
- Length:
- 6 in
- Material:
- Fiberglass
- UL Listed:
- No