4 in. Fiberglass Coupling
Red Thread™ HP 25 4 in. Fiberglass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- Red Thread™ HP 25
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Sleeve, Straight
- Length:
- 7 in
- Material:
- Fiberglass
- UL Listed:
- No